Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Primer concrete contact
Primer concrete contact - 1
Primer concrete contact - 2

For detailed information, other images and documents, please select individual articles from the following table.

Primer concrete contact

Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Uncomplicated


The product can be applied with a roller, brush or suitable spraying device.



Universal


Improves the adhesion of gypsum, cement and lime-based fillers and plasters to smooth, non-absorbent or slightly absorbent mineral surfaces.



Environmentally safe


  • Solvent-free

  • Low emissions

  • Highly resistant to alkali


Can be diluted with water


For machine application, the concrete contact can be brought to a spraying consistency by adding just a little water (where necessary).

Notice

Avoid contact with skin and eyes. In case of contact, rinse immediately with water. Wear safety goggles when working overhead. Store the container in a cool, dry and frost-free place. Keep the container tightly closed.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.